Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
Stepped plate drill HSS
References
dormer:
G314M
rubix:
1067063
ean:
7320760149485
Technical specifications
Body material
HSS
Tail
12 mm
Min. diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
HSS stepped plate drill uncoated for steel <850 N/mm². Titanium and nickel alloys. Copper and brass alloys. Aluminium-magnesium alloys Si <0.5% thermoplasts en duraplasts.
FORET A centrer 6.00 2T G314 HSS MULTI DIAM
Technical specifications
Attributes
Body material
HSS
Tail
12 mm
Min. diameter
9
mm
Max diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.60
excl. VAT
/
Each
£
252.72
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
IRW10502854 STEP DRILL
G & J HALL MULTICUT STEP DRILL MC5M 6-24MM X 2MM
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732
ROEBUCK 221575 HSS STEP DRILLS 4-20MM
DOR HSS DRILL M8
ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
DORMER HSS DRILL M3 A412M3
G & J HALL HEXIBIT STEP DRILL 15S820
WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
DORMER HSS DRILL M10 A413M10
DORMER A412M4 A412 M4 ST STRAIGHT STEP (X2.5D) DRILL 5970344
DORMER HSS DRILL M8
ROEBUCK 221576 HSS STEP DRILLS 4-30MM
G & J HALL MULTICUT STEP DRILL MC1625 16-20-25MM
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK