References
Sandvik Coromant:860.2-0850-028A1-GM X1BM
Rubix:289A1349
Manufacturer :7783273
EAN:7323224685468


Technical specifications
| Total length | 100.5 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha) |
Product details : SANDVIK 860.2-0850-028A1-GM X1BM 7783273
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 100.5 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha) |
| Min. diameter | 8.6 mm |
| Max diameter | 28.5 mm |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys & titanium, hard material |
| Length of cut | 25.5 mm |
| Coating | pvd tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 327.00 excl. VAT
/ Each
£ 392.40 incl. VAT
- Usually arrives within 14 working days