SANDVIK 860.2-1210-037A1-PMP1BM SC DRILLS CORODRILL 8151528

Drill

See technical information
References
Sandvik Coromant:860.2-1210-037A1-PM P1BM
Rubix:317A9413
Manufacturer :8151528
EAN:7323226357646
brand logo
Technical specifications
Total length124 mm
Cutting materialsolid carbide
Tailcylindrical shank (cyl)
See all Specifications

Product details : SANDVIK 860.2-1210-037A1-PMP1BM SC DRILLS CORODRILL 8151528


CoroDrill® 860-PM Solid Carbide Drill for Chamfering

Technical specifications


Attributes
Total length124 mm
Cutting materialsolid carbide
Tailcylindrical shank (cyl)
Min. diameter12.1 mm
Max diameter18 mm
Din standardstandard
Machining materialfor steel (iso-p)
Length of cut122 mm
Coatingtialsin+tisin
Tip angle147 °
Show UNSPSC/ECL@SS
£ 850.00 excl. VAT
/ Each
£ 1,020.00 incl. VAT
  • Usually arrives within 14 working days