References
Dormer:A100N36
Rubix:023170
EAN:7320760028995




Technical specifications
| Drilling diameter | 2.71 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : DORMER A100N36 JOBBER DRILL N36 5967021
Applications
Technical specifications
Attributes
| Drilling diameter | 2.71 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.71 mm |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ 10 pieces
£ 28.44 incl. VAT
- Usually arrives within 14 working days