References
Gühring:657 2.350
Rubix:344A1907
Manufacturer :9006570023500
EAN:4031093210669

Product details : GUHRING 00657 002.350 HSS/HSCO COATED DRILLS 9006570023500
Technical specifications
Attributes
| Drilling diameter | 2.35 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.35 mm |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days
