References
Milwaukee:48899320
Rubix:237A1962
EAN:0045242344406



Documents
Product details : MILWAUKEE 48899320 4 TO 20MM STEP DRILL BIT
Step drills are ideal for drilling into the following materials: - Ferrous & non-ferrous sheets metals, profiles and pipes. - Copper, brass and aluminium. - Stainless steel. - Plastics. - Maximum material thickness 4 mm. - To ensure best lifetime we recommend the use of a coolant. Spot drill - Drill - Debur - All in one go.Rapid Strike tip for improved centering - less walking and fast drilling without the need to punch or pre drill the material. Special tip and step geometry for jam-free performance - less risk of drill snagging when used with high speed cordless tools and also prevents deformation of the drilled material. Optimised 2 flute ground sharpened edge geometry for 2 x faster and smoother cutting. Produced from custom engineered steel with black oxide coating for 4 x longer life. Optimised for use with high speed cordless drills. Laser engraved size markings for best long term visibility. Each step is relief ground to drill and deburr automatically.
Strengths
•Single Cutting Edge provides true round holes every time
High Speed Steel Make-up is ideal for cutting into stainless steel, aluminium, brass, copper, plastic and more
Black Oxide Finish resists corrosion for longer life
Rapid Strike Tip starts fast and reduces the risk of bit walking
Laser Etched Markings for fast, easy hole size identification
3-Flat Shank prevents bit from slipping in the chuck
Made in USA
High Speed Steel Make-up is ideal for cutting into stainless steel, aluminium, brass, copper, plastic and more
Black Oxide Finish resists corrosion for longer life
Rapid Strike Tip starts fast and reduces the risk of bit walking
Laser Etched Markings for fast, easy hole size identification
3-Flat Shank prevents bit from slipping in the chuck
Made in USA
Technical specifications
Attributes
| Total length | 65 mm |
|---|---|
| Cutting material | hss |
| Tail | flat |
| Min. diameter | 4 mm |
| Max diameter | 20 mm |
| Machining material | stainless steel;aluminium;brass;copper;plastic |
| Coating | black oxide |
Show UNSPSC/ECL@SS
£ 52.88 excl. VAT
/ Each
£ 63.46 incl. VAT
- Usually arrives within 14 working days
