References
Sandvik Coromant:860.1-1280-040A1-PM P1BM
Rubix:318A8621
Manufacturer :8151422
EAN:7323226356588


Technical specifications
| Drilling diameter | 12.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
Product details : SANDVIK 860.1-1280-040A1-PMP1BM SC DRILLS CORODRILL 8151422
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.32 |
| Angle of helix | 27.8216 ° |
| Sharpening | symmetrical point (a1) |
| Tail | cylindrical shank (din 6535 ha) |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days