References
Sandvik Coromant:860.2-1750-053A1-PM P1BM
Rubix:317A7382
Manufacturer :8151540
EAN:7323226357769


Technical specifications
| Total length | 153 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank ø20 |
Product details : SANDVIK 860.2-1750-053A1-PMP1BM SC DRILLS CORODRILL 8151540
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 153 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank ø20 |
| Min. diameter | 17.5 mm |
| Max diameter | 19.6 mm |
| Machining material | steel materials (iso-p) |
| Length of cut | 150.3 mm |
| Coating | tialsin + tisin (pvd) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 1,113.00 excl. VAT
/ Each
£ 1,335.60 incl. VAT
- Usually arrives within 14 working days