References
Sandvik Coromant:860.2-0425-014A1-GM X1BM
Rubix:317A2688
Manufacturer :7783219
EAN:7323224685321


Technical specifications
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | ø 6 mm |
Product details : SANDVIK 860.2-0425-014A1-GMX1BM SC DRILLS CORODRILL 7783219
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | ø 6 mm |
| Min. diameter | 4.25 mm |
| Max diameter | 14.3 mm |
| Machining material | for drilling in all machinable materials; also suitable for creating/finishing tap pilot holes and chamfering. |
| Length of cut | 23 mm |
| Coating | tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
- Usually arrives within 14 working days