References
Dormer:A0229/16
Rubix:1198260
Manufacturer :5966956
EAN:7320760589854


Technical specifications
| Drilling diameter | 14.29 mm |
|---|---|
| Total length | 105 mm |
| Length of cut | 67 mm |
Product details : DORMER A0229/16 STUB DRILL 9/16 INCH 5966956
Applications
Technical specifications
Attributes
| Drilling diameter | 14.29 mm |
|---|---|
| Total length | 105 mm |
| Length of cut | 67 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 14.29 mm |
Show UNSPSC/ECL@SS
£ 34.59 excl. VAT
/ Each
£ 41.51 incl. VAT
- Usually arrives within 14 working days