References
Sandvik Coromant:860.1-0930-029A0-GM X1BM
Rubix:317A3460
Manufacturer :7781610
EAN:7323224675865


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0930-029A0-GMX1BM SC DRILLS CORODRILL 7781610
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.172 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened steel (also for hrsa/superalloys, titanium/inconel and non-ferrous alloys depending on application) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days