References
Sandvik Coromant:860.2-0690-023A1-GM X1BM
Rubix:319A7800
Manufacturer :7783269
EAN:7323224685420


Technical specifications
| Total length | 87.8 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | ø10 mm |
Product details : SANDVIK 860.2-0690-023A1-GMX1BM SC DRILLS CORODRILL 7783269
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 87.8 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | ø10 mm |
| Min. diameter | 6.9 mm |
| Max diameter | 9.3 mm |
| Machining material | steel, stainless steel, cast iron and hardened materials; also suitable for hrsa and non-ferrous materials |
| Length of cut | 20.7 mm |
| Coating | x1bm |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days