Metal drills A400
Total length | 133 mm |
---|---|
Body material | HSS |
Min. diameter | 5.3 mm |
Total length | 133 mm |
---|---|
Body material | HSS |
Min. diameter | 5.3 mm |
Max diameter | 5.3 mm |
Din standard | DIN 8374 |
Length of cut | 87 mm |
Tip angle | 118 ° |
Usually arrives within 14 working days