References
Sandvik Coromant:860.2-0425-013A1-PM P1BM
Rubix:317A1532
Manufacturer :8151497
EAN:7323226357332


Technical specifications
| Total length | 74 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0425-013A1-PMP1BM SC DRILLS CORODRILL 8151497
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 74 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 4.25 mm |
| Max diameter | 6 mm |
| Machining material | iso p (e.g. carbon steels, low-alloy steels and cast steels; p1bm for e.g. unhardened and hardened/tempered steels) |
| Length of cut | 14 mm |
| Coating | tialsin + tisin |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 186.00 excl. VAT
/ Each
£ 223.20 incl. VAT
- Usually arrives within 14 working days