References
Sandvik Coromant:DS20-D3500L40-05
Rubix:317A7787
Manufacturer :7548925
EAN:7323223643971


Technical specifications
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 179 mm |
| Tail | cylindrical shank with flat per iso 9766; ø40 |
Product details : SANDVIK DS20-D3500L40-05 CORODRILL 880 7548925
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 179 mm |
| Tail | cylindrical shank with flat per iso 9766; ø40 |
| Tail diameter | 40 mm |
| Insert Type | 05c/05p |
| Ratio of length to drilling diameter | 5,1xd |
| Tail length | 279 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 978.03 excl. VAT
/ Each
£ 1,173.64 incl. VAT
- Usually arrives within 14 working days