References
Draper:52023
Rubix:382A3657
Manufacturer :52023
EAN:5010559520237



Product details : DRAPER 52023 10.8V DRILL 4 PACK+3BATTS&BAG
Part of the Draper Storm Force® 10.8V Interchange range, this kit comprises a combi drill with two speed gearbox and 21 torque control positions, an impact driver with 1/4" quick release collet and forward/reverse facility, a reciprocating saw with quick blade change system and a 3/8" Sq. Dr. reversible ratchet. Complete with 3 li-ion batteries, one - hour charger and a 420mm, water repellant, hard bottom tool bag for easy transportation and storage.
Technical specifications
Attributes
| Cordless | yes |
|---|---|
| Voltage | 10.8 V |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 7 ) days
