KLINGSPOR 331027 DS600A DIAMOND GRINDING CUP WHEEL 115 X 8.2 22.23 MM
DS 600 A Supra Diamond cup grinding wheel for angle grinders
See technical informationReferences
Klingspor:331027
Rubix:416A3470
EAN:4014855256167

Product details : KLINGSPOR 331027 DS600A DIAMOND GRINDING CUP WHEEL 115 X 8.2 22.23 MM
DS 600 A diamond cup grinding wheel, 115 x 8.2 x 22.23 mm 14 segments 8.2 x 5.5 mm, two-rowed
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 20 mm |
| Application | construction materials |
| Shape | diamond cup grinding wheel |
| Model | ds 600 a supra |
| Max speed | 13300 rpm |
| Series | ds 600 a supra |
| Bore Size | 22.23 |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ Each
£ 55.34 incl. VAT
- Usually arrives within 14 working days