PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
Combination disc E 100-2,8 A46 P Psf-In. Duo
See technical informationReferences
Pferd Tools:E 100-2,8 PSF DUO STEELOX/16,0
Rubix:228A7509
Manufacturer :62010632
EAN:4007220952733

Product details : PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
Combination disc E 100-2,8 A46 P Psf-In. Duo
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Thickness | 2.8 mm |
| Type of abrasive | aluminium oxide |
| Application | grouting;deburring;surface grinding;surface work;weld dressing;work on fillet welds;cutting |
| Shape | depressed-centre type e |
| Model | e 100-2,8 psf duo steelox/16,0 |
| Series | universal line psf |
| Bore Size | 16 |
| Grain | 46 |
| Mounting typ | angle grinder |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Usually arrives within 14 working days
