NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10


Norton Starline Metal Grinding Wheel

References
norton:66252837268
rubix:227A8431
ean:5900442697552
brand logo
brand logo
Technical specifications
Diameter180 mm
Reaming diameter22.23 mm
Thickness6.4 mm
See all Specifications

Product details : NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10


Norton Starline provides a complete, convenient offer for all metal work applications with a full range of sizes for angle grinders. Provides good material removal rates, fast cutting, reduced vibration for comfortable working and consistent performance for improved part quality.
Disc Grinding for angle grinder - METAL INOX - Norton STARLINE - 180x6.4x22.23mm

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Thickness6.4 mm
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
  • Usually arrives within 14 working days