ROEBUCK 866813 LIFE+EVO CUTTING DISC SSTEEL METAL 230 X 2 22.23 MM
LIFE+ EVO Cutting disc
See technical informationSee documentsReferences
Roebuck:866813
Rubix:216A5998
EAN:3660338208850

Documents
Product details : ROEBUCK 866813 LIFE+EVO CUTTING DISC SSTEEL METAL 230 X 2 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC LIFE+ EVO - D.230x2 CUTTING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Reaming diameter | 22.23 mm |
| Application | steel/stainless steel |
| Shape | flat hub |
| Series | life + evo |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- In stock: Next day delivery
