References
Draper:94775
Rubix:382A8911
Manufacturer :94775
EAN:5059482030949


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94775 CUT/DISC METAL - 230X2MM
Flat cutting disc designed for fast straight cutting on various metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. Ultra-thin 2mm disc for rapid efficient cutting. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 230mm angle grinders with a 22.23mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | fast straight cutting on steel, structural steel and sheet metal |
| Shape | type 41 flat cutting disc |
| Max speed | 80 m/s |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- Delivery usually within ( 7 ) days