NORTON 66252831452 FLAT METAL CUTTING DISC 115MM DIA X 1MM SINGLE
Flat cut-off wheel Norton BDX-METAL angle grinder
See technical informationReferences
Norton:66252831452
Rubix:4509441
EAN:3157627671506


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252831452 FLAT METAL CUTTING DISC 115MM DIA X 1MM SINGLE
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Disc Disc Ultra Thin Cut-Off for angle grinder METAL INOX Norton BDX 115x1x22.23mm
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting-off |
| Shape | 41 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
- In stock: Next day delivery