NORTON 66252925434 A46S-125X1.6X22.23-T41 NOR-VULCAN


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252925434
rubix:270A3203
ean:5900442650434
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66252925434 A46S-125X1.6X22.23-T41 NOR-VULCAN


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.

Technical specifications


Attributes
Diameter125 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • Usually arrives within 14 working days