Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM
Flat grinding wheel
References
flexovit:
66252833015
rubix:
270A4207
ean:
8711479331251
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM
Steel/stainless steel/inox
Strengths
Free of iron, sulphur and chlorine
Easy and comfortable cutting
Burr-free cutting result
High stability
Applications
Highly recommended for high-alloy steel, thin sheet metal, stainless steel, and inox steel
Recommended for steel, structural steel, low-alloy steel, non-ferrous metals and titanium
Technical specifications
Attributes
Diameter
115
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Application
Industrial
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KLINGSPOR 355380 EDGE CUTTING-OFF WHEEL 115 X 1.2 X 22.23 MM FLAT
"GARRYSON GMSAF30093 CUTTING DISC 3"" X 3/32"" X 3/8"""
NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25
FLEXOVIT 66252951156 STONE CUTTING DISC 300X3.5X22.23MM PACK 10
ROEBUCK LT5 DIAMOND DRESSER 5 IN LINE SINGLE POINT
NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE
3M 86412 CUBITRON 3 CUT-OFF WHEEL 36+ T41 125 X1.6 X22.23MM
ROEBUCK 866834 DTM MATERIAL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 866813 LIFE+EVO CUTTING DISC SSTEEL METAL 230 X 2 22.23 MM
FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
3M 87963 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X2.5 X22.23MM
NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23 T42 PK25
BOSCH 2608619270 X-LOCK MULTI MATERIAL 125X1.6X22.23 STRAIGHT CUTTING
NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3