KLINGSPOR 325455 DT600F DIAMOND BLADE 180X1.6X30MM REDUCTION RING 25.4
DT 600 F Supra Large diamond cutting blade
See technical informationReferences
Klingspor:325455
Rubix:416A3402
EAN:4014855219162

Product details : KLINGSPOR 325455 DT600F DIAMOND BLADE 180X1.6X30MM REDUCTION RING 25.4
DT 600 F diamond cutting blade, 180 x 1.6 x 30 mm 1.6 x 7 mm, closed rim reduction ring 25.4
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 30 mm |
| Application | construction materials |
| Shape | continuous rim |
| Max speed | 80 m/s |
| Series | dt 600 f supra |
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
- Usually arrives within 14 working days