Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
Sectioning disc 3M
References
3m:
51800
rubix:
80876284
manufacturer :
7100141056
ean:
04054596444362
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
FLEXOVIT 66252829285 THIN CUTTING DISC 125X1.0X22.23MM PACK 25
Sectioning disc Flexovit 66252832607
PFERD EHT230-1,9A46PPSF-INOX/22 EHT 230-1 9 A46 P PS 581216
NORTON 66252831531 NORZON DPC CUTTING DISC 230X3.2X22.23MM PACK 25
ROEBUCK GW1000BH DPC GRINDING DISCS METAL 115 X 6.5 X 22.23MM A24NBF
NORTON 66253371350 NQ60ZZ-125X1.0X22.23-T41 NOR-QUANTUM 3
NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
3M 86647 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1 X22.23MM
FLEXOVIT 66252832594 MEGALINE CUTTING DISC 115X1.0X22.23MM PACK 25
3M 89573 CUBITRON 3 CUT-OFF WHEEL 36+ T41 115 X1.6 X22.23MM
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
Sectioning disc Flexovit 66252832600
NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING