3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM


SILVER cutting disc

References
3m:51790
rubix:80876278
manufacturer :7100139232
ean:05902658109348
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details : 3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM


For shipbuilding and rail applications, tanks and tanks, machine manufacturing, general metal manufacturing. Consisting of a blend of ceramic grains and 3M oriented, contoured and calibrated 3M grain technology. Comfort of use, does not require a lot of pressure. Dimensions: 125 x 1.6 x 22.23 mm. Shape: T41.

Strengths

Allows you to work a lot more parts in a minimum of time.
Lasts much longer than a conventional abrasive disc.

Applications

3M Silver deported hub grinding discs™ are the ideal choice for applications such as shipbuilding and rail, tanks and tanks, manufactured structural metals, machine manufacturing, general metal manufacturing.

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Reaming diameter22.23 mm
ApplicationHigh performance
ShapeT41
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
  • Usually arrives within 14 working days