3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM
Cut-Off Wheel
See technical informationSee documentsReferences
3M:51795
Rubix:80876281
Manufacturer :7100139238
EAN:05902658109386





Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : 3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM
3M’s Precision Shaped Ceramic Grain technology. It acts like a cutting tool, slicing through metal like a knife. The material is continuously self-sharpening, as points break off during use to expose new sharp edges – slicing cleaner and faster, staying cooler and lasting many times longer than conventional grain types.
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.
Strengths
•The thicker the wheel, the longer the life and slower the cut rate
When cutting thicker material, use a thicker and larger diameter wheel to maximise wheel life
Thinner wheels cut faster and wear faster. They also work better on thin gauge materials.
When cutting thicker material, use a thicker and larger diameter wheel to maximise wheel life
Thinner wheels cut faster and wear faster. They also work better on thin gauge materials.
Applications
Stainless steel fabrication;Structural steel;Oil and gas infrastructure;General metal fabrication;Tank and vessel;Shipbuilding;Rail;Agricultural, industrial and construction machinery
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting mild steel, stainless steel, and nickel alloys |
| Shape | type 41 (straight cut-off wheel) |
| Grain | 36 |
| Max speed | 80.2 m/s |
| Series | 3m silver cut-off wheels |
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
- Delivery usually within ( 16 ) days