NORTON 180 X 2.5 X 22.23MM PACK OF 25 66252925488

Norton BDX Cutting Disc

See technical informationSee documents
References
Norton:66252831522
Rubix:2525196
brand logo
Technical specifications
Diameter180 mm
Thickness2.5 mm
Abrasive Materialaluminium oxide
See all Specifications
Documents

Product details : NORTON 180 X 2.5 X 22.23MM PACK OF 25 66252925488


Norton BDX Cutting Disc for angle grinders. Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of cutting discs for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton BDX - 180x2.5x22.23mm

Strengths

Versatile grit working with a specific soft binding system allows you to work on various metals such as steel and stainless steel
Suitable for stainless steel cutting without contamination owing to being Iron, Sulphur and Chlorine free
Optimised thickness and grit size provides high efficiency and comfort

Applications

Cut-Off

Technical specifications


Attributes
Diameter180 mm
Thickness2.5 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationcutting
Shapecircular
Grain24
Max speed80 m/s
Seriesbdx metal
Show UNSPSC/ECL@SS
£ 65.62 excl. VAT
/ Each
£ 78.74 incl. VAT
  • In stock: Next day delivery