KLINGSPOR 331041 DT900FL DIAMOND BLADE 230 X 1.8 22.23 MM
DT 900 FL Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:331041
Rubix:416A3475
EAN:4014855255269

Product details : KLINGSPOR 331041 DT900FL DIAMOND BLADE 230 X 1.8 22.23 MM
DT 900 FL diamond cutting blade, 230 x 1.8 x 22.23 mm 1.8 x 7 mm, closed rim with laser slots
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | sintered, closed rim with laser slots |
| Max speed | 80 m/s |
| Series | dt 900 fl special |
Show UNSPSC/ECL@SS
£ 66.90 excl. VAT
/ Each
£ 80.28 incl. VAT
- Usually arrives within 14 working days