FLEXOVIT 66252918950 RETROL SAW CUTTING DISC 300X3.5X20MM

Cutting Disc

See technical informationSee documents

References

Flexovit:66252918950
Rubix:80361517
EAN:8711479338304
brand logo

Technical specifications

Diameter300 mm
Thickness3.5 mm
Abrasive Materialaluminium oxide
See all Specifications

Documents

Product details : FLEXOVIT 66252918950 RETROL SAW CUTTING DISC 300X3.5X20MM


Steel/stainless steel/inox. Iron, sulphur and chlorine-free. High tool life. Fast and free grinding. 300mm disks, maximum speed: 80 m/s. 356mm disks, maximum speed: 100 m/s. Saws for hand motor and electric machines. Flat.

Technical specifications


Attributes
Diameter300 mm
Thickness3.5 mm
Abrasive Materialaluminium oxide
Reaming diameter20 mm
Applicationfast cutting
Shaperound
Grain30
Max speed80 m/s
Seriess-bf41
£ 6.79 excl. VAT
/ Each
£ 8.15 incl. VAT
  • In stock: Next day delivery