ROEBUCK 866817 DTI STAINLESS STEEL CUTTING DISC 125 X 1 X 22.23 MM

DTI Cutting disc

See technical informationSee documents
References
Roebuck:866817
Rubix:216A5988
EAN:3660338208881
"DTI" - STAINLESS STEEL - CUTTING DISC Diameter mm 125
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
Abrasive Materialaluminium oxide
See all Specifications
Documents

Product details : ROEBUCK 866817 DTI STAINLESS STEEL CUTTING DISC 125 X 1 X 22.23 MM


Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC DTI.125 - D.125x1 CUTTING - /STAINLESS STEEL

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

cutting
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationstainless steel
Shapeflat hub
Grain60
Max speed80 m/s
Seriest-41
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • In stock: Next day delivery