NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY


Norton NorZon III Foundry Cutting Disc

References
norton:66252831531
rubix:270A3213
ean:3157624630803
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness3.2 mm
See all Specifications

Product details : NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY


The Norton Foundry depressed centre cutting discs feature a blend of aggressive Norzon and versatile aluminium oxide grain that provides a performance advantage on a wide range of ferrous and non-ferrous materials. Norton’s advanced resin bond maximizes the cutting ability while maximizing wheel wear. The end result is a wheel that outlasts and outperforms competitor wheels while lowering the costs of cleaning castings.
Depressed center disc Cut-Off for angle grinder - CAST IRON - Norton NORZON III FOUNDRY - 230x3.2x22.23mm

Applications

Cut-Off
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter230 mm
Thickness3.2 mm
Reaming diameter22.23 mm
Shape42
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
  • Usually arrives within 14 working days