NORTON 66252828227 A36Q-125X2.5X22.23-T41 NOR-ALU


ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU

References
norton:66252828227
rubix:256A5835
ean:8711479983245
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness2.5 mm
See all Specifications

Product details : NORTON 66252828227 A36Q-125X2.5X22.23-T41 NOR-ALU


Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Disc Disc Cut-Off for angle grinder ALU Norton ALU 125x2.5x22.23mm

Strengths

Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter125 mm
Thickness2.5 mm
Reaming diameter22.23 mm
ShapeFlat
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
  • Usually arrives within 14 working days