Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 125X1.0X22.2DISCPK25 66252920341
NORTON 125X1.0X22.2DISCPK25 66252920341
Cutting Disc
References
norton:
66252920341
rubix:
156A0085
Technical specifications
Diameter
125
mm
Thickness
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 125X1.0X22.2DISCPK25 66252920341
Disc Cut-Off for angle grinder - INOX - Norton X-Treme - 125x2x22.23mm
Strengths
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Technical specifications
Attributes
Diameter
125
mm
Thickness
2
mm
Reaming diameter
22.23
mm
Application
cutting
Shape
round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.54
excl. VAT
/
Each
£
63.05
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
3M 51801 SILVER CUT-OFF WHEEL T42 125MMX2.5MMX22.2MM
3M 51775 SILVER CUT-OFF WHEEL T41 100MMX1MMX16MM
FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
NORTON 66252918924 MULTI PURPOSE 125X1.0X22MM CUTTING DISC PACK OF 25
FLEXOVIT 66252924041 CUTTING DISC 100X3.2X16MM INOX PACK 25
FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20
3M 86581 CUBITRON 3 CUT-OFF WHEEL 80+ T41 115 X0.8 X22.23MM
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
NORTON 66252925432 VULCAN INOX CUTTING DISC 115X1.6X22.23MM PACK .25
DIAMOND DISC. UNIVERSAL CONSTRUCTION, CONTINUOUS TURBO RIM 230MM
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039
GARRYSON 75MM DISC X 0.8MM GMSAF30031
FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
3M 65452 CUBITRON II CUT-OFF WHEEL T41 75MMX1MMX9.53MM