NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23
Norton Quantum3 Ultra Thin Cutting Discs
See technical informationReferences
Norton:66252846643
Rubix:262A2208
EAN:8719362240130


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | zirconium |
Product details : NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23
Ultra-thin ceramic cutting discs from the innovative Norton Quantum3 range take cutting performance new levels in comfort, life and speed. The ceramic grains give this disc its unique character, delivering best in class performance on Steel and Stainless Steel. Choose 1.3mm for the ultimate in speed and comfort and 1.6mm for absolute stability and the longest life.
Strengths
Ceramic grains take cutting performance to a new level, with ultimate precision, speed and accuracy.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel |
| Shape | depressed center |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | quantum3 |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Delivery usually within ( 10 ) days