Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
MILWAUKEE 4932479488 SELFEED BIT CONTRACTORS KIT (8PC)
MILWAUKEE 4932479488 SELFEED BIT CONTRACTORS KIT (8PC)
Screwdriver bit set Milwaukee
References
milwaukee:
4932479488
rubix:
395A6387
manufacturer :
4932479488
ean:
4058546372828
Product details
Technical specifications
Product details : MILWAUKEE 4932479488 SELFEED BIT CONTRACTORS KIT (8PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.53
excl. VAT
/
Each
£
108.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 057688 BITCHECK 10 TX IMPAKTOR 1 TX IMP DC PK10
WERA 056473 MINICHECK 50MM BITCHECK PH/PZ/TX EXTRA TOUGH 6PC
FACOM ED102T.J3 SETS OF 3 HIGH PERF BITS SERIES 1 FOR PZ 2
BRITOOL EXPERT BIT HOLDERS AND 98 PIECE BIT SET 1/4 INCH E131709
BAHCO 59/S100BC 100 PCS COLOUR BIT SET
FACOM EH104.J3 1/4 DR 25MM HEXAGON SOCKET SET 3PCE 4MM
WERA 057692 BITCHECK 6 PZ IMPAKTOR 1 PZ IMP DC 6PC
BAHCO 59S/31-2 BITS SET 31PCS PH PZ TORX
"FACOM EH103.J3 1/4"" 25MM HEXAGON SOCKET SET 3PCE"
FACOM 28 PIECE BIT BOX E.120 E.120PB
DEWALT 1/4SDRSKTSET6-1324PC DT71516-QZ
FACOM OPEN ENDS AME.B4
BRITOOL EXPERT 1/4 INCH BITS 39 PIECE SET SOCKETS + ACC E131705
FACOM OPEN ENDS AME.B6
"ROEBUCK 898992 32PCS SET - 1/4"" BITS + BIT HOLDER"