EXPERT SCREWDRIVER SLOTTED PARALLEL 55 X 250 E160103
Electrician's slotted screwdriver
See technical informationReferences
Expert:E160103
Rubix:2014208
EAN:3258951601037

Product details : EXPERT SCREWDRIVER SLOTTED PARALLEL 55 X 250 E160103
- ISO 2380-1 - ISO 2380-2
- Ergonomic three-component handle, comfortable and efficient.
- Drive color code: red.
- Round milled blade made of Chrome Vanadium steel, chrome-plated.
- Sanded tip.
Characteristics:
EAN: 3258951601037
A x L2 x B [mm]: 5,5 x 250 x 1,0
d [mm]: 32
L1 [mm]: 355
Packaging: 5
Presentation: Full Polish
[g]: 104
- Ergonomic three-component handle, comfortable and efficient.
- Drive color code: red.
- Round milled blade made of Chrome Vanadium steel, chrome-plated.
- Sanded tip.
Characteristics:
EAN: 3258951601037
A x L2 x B [mm]: 5,5 x 250 x 1,0
d [mm]: 32
L1 [mm]: 355
Packaging: 5
Presentation: Full Polish
[g]: 104
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Blade length | 250 mm |
| Length | 355 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Delivery usually within ( 14 ) days