WERA 018272 932A CHISELDRIVER 2.0/12.0/200 K'FORM+
932 A Screwdriver for Slotted Screws
See technical informationSee documentsReferences
Wera:05018272001
Rubix:1351422
EAN:4013288018069




Documents
Product details : WERA 018272 932A CHISELDRIVER 2.0/12.0/200 K'FORM+
Wera screwdriver to tighten or loosen screws. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hexagonal blade out of high quality bit material enables a full transfer of force. Ductile tempered material prevents any splintering or breaking of the blade. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Strengths
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component Kraftform handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Multi-component Kraftform handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 2x12 mm |
| Blade length | 200 mm |
| Length | 317 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- In stock: Next day delivery