facom 1000 volt insulated long nose half-round pliers
Nose shape | Curved |
---|---|
Cutting capacity | 69 mm |
Length | 200 mm |
Logistics dimensions (L x W x H) | 200x18x9 mm |
---|---|
Logistic Weight | 192 g |
Nose shape | Curved |
Cutting capacity | 69 mm |
Length | 200 mm |
Length of noses | 69 mm |
Weight | 192 g |
Usually arrives within 14 working days