Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
Electronic digital micrometer
References
roebuck:
4971822
rubix:
2017364
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Product details
Technical specifications
Product details : ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
Micrometer conforms to DIN 863 Metric/Inch Conversion Power / Zero set button Resolution digital display: Metric: 0.
001mm, Inch: 0.
00005” Resolution mechanical barrel: Metric: 0.
01mm Accuracy: ±0.
004mm Repeatability: 0.
001mm Digit Size: 8mm Measuring faces tungsten carbide tipped Spindle locking screw Spindle diameter 6.
5mm Ratchet barrel Barrel and sleeve: non-glare satin chrome finish Frame: Hammertone grey, baked enamel finish plus heat guard Marked with serial number Power: 1 x Alkaline button cell LR44 – 1.
5v Supplied in fitted plastic case complete with adjustment tool
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.76
excl. VAT
/
Each
£
95.71
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT 891 DEPTH MICROMETER 0-75MM
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
MITUTOYO 293-232-30 DIGITAL MICROMETER IP65
BOWERS 3PT BORE GAUGE 150-175MM XTA150M
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65
MITUTOYO 293-333-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-216 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 103-139-10 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
ROEBUCK MECHANICAL MICROMETER 25-50MM
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC