Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
Outside Micrometers
References
giss cutline:
892003
rubix:
245A6280
ean:
3660338446061
Technical specifications
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
Norms: DIN 863
EXTERNAL MICROMETER 175-200MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
Weight
2.526
kg
Spindle diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.69
excl. VAT
/
Each
£
102.83
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
FACOM MICROMETER 806C.50
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65
MITUTOYO 103-151 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 150-175MM DIGITAL MICROMETER
Micrometer Mitutoyo 293-832-30
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 25-50MM
"MITUTOYO 293-187-30 DIGITAL MICROMETER QUANTUMIKE IP65 2-3"""
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 103-179H 103 MICROMETER EXTERNAL 2-3 INCH
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65