References
Mitutoyo:293-246-30
Rubix:222A1102
EAN:4946368672960

Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
Documents
Product details : MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
Strengths
•Oil-resistant material used for all plastic parts
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
| Data output | no |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 309.12 excl. VAT
/ Each
£ 370.94 incl. VAT
- Usually arrives within 14 working days