MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
Digital Micrometer
See technical informationSee documentsReferences
Mitutoyo:293-831-30
Rubix:120A8364
EAN:4946368673165

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
Documents
Product details : MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
Strengths
•It is cost-effective with simplified functionality
Constant measuring force
Measurement readout with large characters on the LCD
Constant measuring force
Measurement readout with large characters on the LCD
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Data output | no |
Show UNSPSC/ECL@SS
£ 165.53 excl. VAT
/ Each
£ 198.64 incl. VAT
- Usually arrives within 14 working days