Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
References
mitutoyo:
103-154
rubix:
80062115
ean:
4946368004105
Technical specifications
Measuring range, minimum
425
mm
Measuring range, maximum
450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
Measuring range, minimum
425
mm
Measuring range, maximum
450
mm
Precision
0.01
mm
Weight
2965
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
391.43
excl. VAT
/
Each
£
469.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
MITUTOYO 331-251-30 DIGITAL SPLINE MICROMETER IP65, 0-25MM, 3MM FACE
MITUTOYO 293-354-30 DIGITAL MICROMETER IP65, INCH/METRIC 8-9 INCH
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MOORE & WRIGHT 1966 MICROMETER 75-100MM
MITUTOYO 103-145-10 200-225 MM MICROMETER
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN