KNIPEX 9911300SB HIGH LEV CONCRETORS NIPPERS 300MM
High Leverage Concreters' Nipper
See technical informationReferences
Knipex:99 11 300 SB
Rubix:388A4430
EAN:4003773030300

Product details : KNIPEX 9911300SB HIGH LEV CONCRETORS NIPPERS 300MM
99 11 300 High Leverage Concreters' Nipper
25% less effort required compared to conventional concreters' nippers of the same size. extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Schneidwerte harter Draht (Durchmesser): Ø 2.0 mm Cutting capacities medium hard wire (diameter): Ø 3.8 mm Head width (W3): 25.0 mm Cutting edge length mm: 25.0 mm
25% less effort required compared to conventional concreters' nippers of the same size. extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
25 % less effort required compared to conventional concreters' nippers of the same size. Extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. Extra-slim form for tying deep mounted steel rods. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x51x17 mm |
|---|---|
| Cutting capacity | 3.8 mm |
| Length | 300 mm |
| Branch | plastic-coated |
| Weight | 559 g |
Show UNSPSC/ECL@SS
£ 28.91 excl. VAT
/ Each
£ 34.69 incl. VAT
- Delivery usually within ( 14 ) days







