References
Knipex:74 21 200
Rubix:156A2572
EAN:4003773050483

Product details : KNIPEX 7421200 DIAGONAL CUTTING NIPPERS 200MM
74 21 200 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. 12° angled head for flush cutting, providing space for gripping.
Cutting capacities medium hard wire (diameter): Ø 4.2 mm Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm Cutting capacities piano wire (diameter): Ø 2.5 mm
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. 12° angled head for flush cutting, providing space for gripping.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x48x15 mm |
|---|---|
| Nose shape | diagonal |
| Length | 200 mm |
| Weight | 278 g |
| Cutting capacity | 4.2 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 30.27 excl. VAT
/ Each
£ 36.32 incl. VAT
- Delivery usually within ( 14 ) days




