References
Knipex:14 25 160
Rubix:388A3288
EAN:4003773028697

Product details : KNIPEX 1425160 WIRE STRIPPING/CUTTING PLIERS 160MM
With long cutter. High cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction hardened precision blades, cutting edge hardness approx. 60 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x55x21 mm |
|---|---|
| Logistic Weight | 224 g |
| Length | 160 mm |
| Weight | 224 g |
| Cutting capacity | 2.5 mm |
| Type | diagonal insulation stripper |
Show UNSPSC/ECL@SS
£ 41.23 excl. VAT
/ Each
£ 49.48 incl. VAT
- Delivery usually within ( 14 ) days





