References
Knipex:78 61 140 ESD
Rubix:388A3688
EAN:4003773081708



Product details : KNIPEX 7861140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
Cutting-edge hardness approx. 64 HRC. Cutting edges additionally induction hardened. Special tool steel, oil hardened in multiple stages. For ultra fine cutting work, e.g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x50x15 mm |
|---|---|
| Logistic Weight | 77 g |
| Length | 140 mm |
| Weight | 85 g |
| Length of noses | 12.3 mm |
| Cutting capacity | 2.1 mm |
| Type | knip |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Delivery usually within ( 14 ) days