KNIPEX 7702115SB DIAGONAL CUTTING NIPPERS 115MM

Electronics Diagonal Cutters ESD

See technical information

References

Knipex:77 02 115 SB
Rubix:388A3658
EAN:4003773012733
brand logo

Technical specifications

Nose shapeside-cutting
Length115 mm
Weight102 g
See all Specifications

Product details : KNIPEX 7702115SB DIAGONAL CUTTING NIPPERS 115MM


77 02 115 ESD Electronics Diagonal Cutters ESD
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. electrically discharging handles - dissipative. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.6 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • Round head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)165x80x19 mm
    Nose shapeside-cutting
    Length115 mm
    Weight102 g
    Length of noses14 mm
    £ 42.01 excl. VAT
    / Each
    £ 50.41 incl. VAT
    • Delivery usually within ( 14 ) days